
Truck Rack, 500 Pound Static/ 250 Pound Dynamic Capacity; Bed Rail Mount; 10 Inch Height; Use With
Mfr # 192211-2
Zoro # G916515268
product price: $917.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Bed Rail Mount
Compatibility
Retractable Tonneau Covers
Color
Black
Max. Load Capacity
500 Pound Static/ 250 Pound Dynamic
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192211-2
Zoro #
G916515268
UPC #
10536004120
Country of Origin
United States
Dimensions
Depth
10 in
Details
Mounting Type
Bed Rail Mount
Compatibility
Retractable Tonneau Covers
Color
Black
Max. Load Capacity
500 Pound Static/ 250 Pound Dynamic
Material
Aluminum
Pack Size
Four Uprights with Two Cross Bars
Description
500 Pound Static/ 250 Pound Dynamic Capacity; Bed Rail Mount; 10 Inch Height; Use With Any Retractable Covers; Black; Aluminum; Four Uprights With Two 60 Inch Cross Bars; Vehicle Fitment: Mid Size Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.