
Truck Rack, For Use With Putco Venture TEC Rack System; 65 Inch Length; Black; Aluminum; Set Of 2;
Mfr # 192265-2
Zoro # G016515250
product price:Â $356.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Black
Length
65 in
Compatibility
Putco Venture TEC(TM) Rack System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
192265-2
Zoro #
G016515250
UPC #
10536992373
Country of Origin
United States
Dimensions
Length
65 in
Details
Material
Aluminum
Color
Black
Compatibility
Putco Venture TEC(TM) Rack System
Description
For Use With Putco Venture TEC Rack System; 65 Inch Length; Black; Aluminum; Set Of 2; With Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.