Zoro Homepage
This item is Discontinued.
Putnam Rolling Ladder 2 Step Walnut Step Stool 250 lb. Load Capacity Satin Nickel PL.100-WA.SN

2 Step Walnut Step Stool 250 lb. Load Capacity Satin Nickel (Discontinued)

  • Mfr # PL.100-WA.SN
  • Zoro # G403448949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL.100-WA.SN
Zoro #
G403448949
UPC #
841572168237
Country of Origin
United States

Dimensions

Width
17-11/16 in.
Height
43-1/2 in.

Details

Material
Wood

Description

Putnam Rolling Ladder Co handcrafted, folding step ladder is designed to eliminate the cumbersome and pinch prone spreader brackets typically used on most step ladders, while offering an attractive refined appearance so you don’t have to hide your ladder again. The easy one step open and close folding operation allows the user to setup the ladder and close it up in quick order. The integrated magnetic catch in both the open and close setting offers a feedback sensation, knowing it is in the fully open or closed setting when in use or put away for storage.
• Beautiful, handcrafted design you'll be proud to display in your kitchen or living room—ready to use the moment you need it since it's not hidden away in a utility closet
• Premium satin finish that will protect the wood during everyday use and keep it looking great for many years
• Simple, elegant operation that's a joy to use, unlike the awkward and potentially finger-pinching spreader brackets found on many stepladders
• Snaps to open and closed positions with the assistance of magnetic catches that provide satisfying tactile feedback and keep the ladder in the position you want it
• Handy size that's perfect for reaching shelves and wall cabinets around the house
• Easy to stow, collapses to just under 5 inches at its thickest point
• Handcrafted stools and ladders since 1905

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.