_garagexxseriesxxcranexxyellowxxnewxxfca4a5.jpeg)
Garage Series Workstation Crane, 1,000 lb Capacity, Adjustable Height, 10 ft x 12 ft, Yellow
Mfr # GS1000Y-1012
Zoro # G910818389
product price: $5,847.00
/eaKey Features
Material
Steel
Width
10 ft
Finish
Powder Coated
Features
Adjustable Height
Includes
Enclosed Track and Trolley
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS1000Y-1012
Zoro #
G910818389
UPC #
-
Country of Origin
United States
Dimensions
Width
10 ft
Height
10 ft
Length
12 ft
Footprint Size
10 ft x 12 ft
Bridge Width
10 ft
Details
Material
Steel
Finish
Powder Coated
Features
Adjustable Height
Includes
Enclosed Track and Trolley
Capacity
1,000 lb
Color
Yellow
Description
Perfect for small spaces, the Garage Series Crane is an overhead crane ideal for hobbyists who need an affordable and effective solution for lifting heavy objects. The Garage Series Crane is designed to fit most garages. The height is adjustable to fit your ceiling, with a maximum height of 10 ft. An enclosed track with a trolley is included. 1000 lb capacity. Hoist is not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.