
Pygar Incorporated FELF31 Pruning Shear
Mfr # FELF31
Zoro # G703722015
product price: $112.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FELF31
Zoro #
G703722015
UPC #
783929100579
Country of Origin
China
Details
Item
Pruning Shears
Description
The one-hand "CLASSIC" pruning shears satisfy all requirements. Regardless of pruning technique, work duration or hand shape, there is a classic model to suit every customer. Good performance - Anvil model. Reliable: comfortable, light, sturdy handles made of forged aluminium with a lifetime guarantee.
Blade made of high-quality hardened steel and screw-mounted adjustable brass anvil. Clean, precise cut. All parts can be replaced. Efficient: easy cutting adjustment. Ergonomic: hand protection is provided by the ideal shape of the handles. Non-slip coating. Cuts up to 1-inch diameter. Forged aluminium handles guaranteed for life. Lightweight, strong and sturdy thanks to special aluminium alloys and advanced precision forging methods perfectly mastered by . Composite material handles. Super-strong fibreglass reinforced composite material. Ergonomic tool. Inclined cutting head to reduce the risk of muscular-skeletal injuries and to maximise user comfort. The best raw materials. systematically selects technologically-advanced materials: precision-forged aluminium, carbon fibre, composites and high-grade extruded aluminium alloys which all contribute to great structural strength and minimal tool weight. Highly efficient cutting heads. 's choice of premium quality steel and its mastery of heat treatments guarantees the remarkable performance, reliability and strength of its cutting heads. Spare parts. offers a complete range of spare parts to ensure the longevity of its tools. When a part becomes worn, damaged or is lost, there is no need to buy a complete new tool: replacing the relevant part is all that is required.
Blade made of high-quality hardened steel and screw-mounted adjustable brass anvil. Clean, precise cut. All parts can be replaced. Efficient: easy cutting adjustment. Ergonomic: hand protection is provided by the ideal shape of the handles. Non-slip coating. Cuts up to 1-inch diameter. Forged aluminium handles guaranteed for life. Lightweight, strong and sturdy thanks to special aluminium alloys and advanced precision forging methods perfectly mastered by . Composite material handles. Super-strong fibreglass reinforced composite material. Ergonomic tool. Inclined cutting head to reduce the risk of muscular-skeletal injuries and to maximise user comfort. The best raw materials. systematically selects technologically-advanced materials: precision-forged aluminium, carbon fibre, composites and high-grade extruded aluminium alloys which all contribute to great structural strength and minimal tool weight. Highly efficient cutting heads. 's choice of premium quality steel and its mastery of heat treatments guarantees the remarkable performance, reliability and strength of its cutting heads. Spare parts. offers a complete range of spare parts to ensure the longevity of its tools. When a part becomes worn, damaged or is lost, there is no need to buy a complete new tool: replacing the relevant part is all that is required.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.