2-Way Waterproof Bluetooth Off-Road Speakers - 4 Inch, 900W, Wakeboard Tower, ATV/UTV

  • Mfr # PLUTV40BTA
  • Zoro # G301902246
product price: 
$
173.99
/pr
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLUTV40BTA
Zoro #
G301902246
UPC #
842893133355
Country of Origin
China

Description

Features: - Pro Audio PowerSport Speakers - Amplified (Active + Passive) Speaker System - Bluetooth Wireless Music Streaming Ability - Marine Grade Waterproof Rated Construction - Weatherproof & Water-Resistant Housing - 2-Way Full Range Stereo Sound Reproduction - Built-in Digital Sound Processing Amplifier - Compact Size & High-Powered Output - Impressive Bass Response - Integrated Power & Wiring Harness - Aux (3.5mm) Input Jack - Connect & Stream Audio from External Devices - Sleek Design, Machine Molded Speaker Cabinet Housing) - Rugged, Universal Mount Bracket Design for Roll-Bar / Roll-Cage - Built-Into Amplifier of Main / Active Speaker - Used for Off-Road Outdoor Vehicles: ATV, UTV, 4x4, Jeeps, Marine Watercraft - *Bluetooth Receiver Module Bluetooth Connectivity: - Simple & Hassle-Free Pairing - Instant Wireless Audio Streaming Ability - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, etc. - Bluetooth Version: V5.0 - Bluetooth Network Name:‘PyleUSA’ - Wireless Range: 30+ ft. What’s in the Box: - (1) Active Off-Road Speaker - (1) Passive Off-Road Speaker - (1) 2.5M Speaker Wire Between Active and Passive Speakers - (1) 3.5mm Stereo Cable - (6) Rubber Pads 4.53'' x 1.18'' x 0.12'' -inches Technical Specs: - Speaker Power: 900 Watt MAX - Amp Power: 2 x 450 Watt MAX @ 4 Ohms (2 x 225 Watt RMS) - Power Supply: DC 12V - Amp Type: 2-Channel, Class D - Bridged Sound System: (2) x 4.0'' Woofers + (2) x 1'' Tweeters - Marine Grade Waterproof Rating: IP-X5 - Speaker Type: Polypropylene Cone, Butyl Rubber Surround (x2) - Tweeter Type: Neodymium Dome (x2) - Frequency Response: 105Hz-20kHz - Impedance: 4 Ohm - Magnet Type: 30 oz. Circuit - Mid-Woofer Voice Coil Type: 1.0'', KSV - Sensitivity: 90 dB +/- 2 dB @ 1M/1W - Anti-Thump Turn-On - Soft Turn On/Off - T.H.D: 70dB - Channel Separation: >65dB - Amp Freq. Response: 20Hz- 30kHz - Fuse: 1 x 15A - Universal Mounting Brackets Roll-Bar / Roll-Cage Diameter: 1.5” ~ 2.0” -inches - Speaker Dimensions (L x W x H): 5.5” x 8.0” x 7.4” -inches, with Bracket (Each)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews