Zoro Homepage

100 Watt Power Amplifier W/ 25 & 70 Volt Output

  • Mfr # PCM60A

  • Zoro # G500628206


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Output Wattage
60 W
Audio Inputs
6
Voltage
110V AC, 220V AC
Includes
Replaceable Fuse, Detachable AC Power.
Frequency Response
50 Hz to 15 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCM60A
Zoro #
G500628206
UPC #
068888896887
Country of Origin
China

Details

Output Wattage
60 W
Audio Inputs
6
Voltage
110V AC, 220V AC
Includes
Replaceable Fuse, Detachable AC Power.
Frequency Response
50 Hz to 15 kHz
Item
Amplifier
Features
Environmentally Friendly
Total Harmonic Distortion (THD)
0.01
Audio Channels
1
PMPO Output Power
100 W
Frequency
60 Hz

Description

Power On/Off Switch & LED Indicator - AUX 1/MIC 1 Output Level Control - AUX 2/MIC 2 Output Level Control - AUX 3/MIC 3 Output Level Control - Bass and Treble Tone Controls - Contour Control on/off Loudness Switch - AUX RCA Output - AUX 1/AUX2/AUX 3 RCA Input - AUX/MIC Input Selector Switch - Mute Terminals - MIC 1/MIC 2/MIC 3 Terminals (MIC 1 Auto Talkover) - TEL/PAGING Terminals - Paging Output Level Control - MIC/TEL VOX Level Control (Internal) - MIC 1 XLR Connector - MIC 1 VOX (Auto-Talkover) Switch - Monitor 600-Ohm 1V Terminals (Music On Hold) - Monitor 1W 8-Ohm Terminals (Music On Hold) - Monitor Output Level Control (Music On Hold) - Speaker Terminals (COM/4-ohm/8-Ohm/16-Ohm/25V/70V) - Replaceable Fuse - Unswitched 500W Max AC Outlet - 110/220 Voltage Selector - Detachable AC Power Input - Dimensions: 16.93''W x 3.46''H x 10.51''D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.