This item is Discontinued.

No Product Image Available

1200 Watts Motorcycle Amplifier (Discontinued)

  • Mfr # PLMCA98
  • Zoro # G200681037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLMCA98
Zoro #
G200681037
UPC #
68889016970
Country of Origin
China

Description

FM Radio / AUX Input - Built In FM Radio Electric Up/Down Auto-Scan Tuning System - Dot Matrix LCD FM Frequency - Digital Volume Control & Mute Function - Power On / Off Switch - 4 Channel Micro Amplifier(300W of each Speaker Output) with Wire Harness - 300 Watts x 2 @ 4 ohms or 150 Watts x 4 @ 4 ohms - 3.5mm Stereo Input Jack, Easy Connection to the Output of Other Audio Devices Like CD/MD/Mp3/Ipod, etc - 3'' Dual Aluminum Die-cast Bullet Speakers with Kapton Voice Coil - Two Pairs of Chrome Handlebar Clamps - Chrome Universal Handlebar Mount Rotary Volume Control - Chrome Stainless Universal Handlebar Audio Mount - 12 Volt T-TAP - Chrome USB 5 Volt Charger - Easy Chrome Stainless Mounting Brackets and Accessories Included - Speaker Dimensions: 3.25''(W) x 3.25''(H) x 4.375''(L) - Amplifier Dimensions: 3.50''(W) x 1.375''(H) x 3''(L - Sold as: Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.