
15" Portable Hi-Power Bt Pa Loudspeaker, PPHP1599WU.5 (Discontinued)
- Mfr # PPHP1599WU.5
- Zoro # G000681770
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPHP1599WU.5
Zoro #
G000681770
UPC #
842893118413
Country of Origin
China
Description
Features: - Versatile PA Loud Speaker Sound System - Bluetooth Wireless Music Streaming Ability - Active 2-Way Full Range Stereo Sound - Heavy Duty, Rugged & Reliable - Built-in Rechargeable Battery - FM Radio with Automatic Station Recognition - USB Flash & SD Memory Card Readers - Includes (2) Wireless Microphones - (2) 1/4'' Microphone / Guitar Inputs - Independent Adjustable Mic/Guitar Volume Controls - RCA (L/R) Line Input Connector Jacks - Ability to Connect External Devices - RCA (L/R) Line Output Connector Jacks - Ability to Connect to Additional Speaker Systems - Rear Panel Button & Rotary Knob Control Center - Volume, Bass and Treble Adjustment - Wired Microphone Compatible - 12 Volt Inlet for Car / RV Use - Digital LCD Display - ID3 Tag Song Readout Info - Battery LED Indicator Lights - Engineered Fortified Molded Cabinet - 35mm Speaker Stand Mount - Convenient Rolling Wheels and Extendable Carry Handle - Used for Public Gatherings, Crowd Control, Karaoke Bluetooth Wireless Streaming: - Instantly Stream Music from Your Bluetooth Devices - Works with All Your Favorite Bluetooth Devices - (iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - Bluetooth Version: 4.0 - Bluetooth Wireless Range: 100'+ Feet - Bluetooth Network Name: 'Pyle Audio' What's in the Box: - Bluetooth PA Speaker - (2) Wireless Handheld Microphones - Attachable Mic Holders - Attachable Rolling Wheels - Remote Control - Power/Charging Cable - (4) x ‘AA’ Batteries - (2) x ‘AAA’ Batteries Technical Specs: - Max Power Output: 1600 Watt - RMS Power Output: 800 Watt - Battery Life: Up to 4 Hours - Battery Charge Time: Approx. 8 Hours - Subwoofer Frequency: 75-18kHz - Subwoofer: 15.0'' -Inch - Tweeter: 1.3'' -Inch - Impedance: 4 Ohm - Sensitivity: 96dB (+/-2dB) - S/N Ratio: >50dB - T.H.D.: 0.3% - Frequency Response: 55-18kHz - Maximum USB/SD Card Support: 16GB - Digital Audio File Support: MP3, WMA, AVI - Battery Operated Microphone, Requires (4) x ‘AA’ -Each, Included - Battery Operated Remote, Requires (2) x ‘AAA’, Included - PA Speaker Rechargeable Battery Volts: 12V Lead Acid 7000mAh, 8.4Wh - Power Supply: 110/220V, Switchable - Dimensions (L x W x H): 17.3'' x 14.6'' x 26.8'' -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.