
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPHP159WMU
Zoro #
G400681615
UPC #
68888743501
Country of Origin
China
Description
Features: - Versatile PA Loud Speaker Sound System - Bluetooth Wireless Music Streaming Ability - Active 2-Way Full Range Stereo Sound - Heavy Duty, Rugged & Reliable - Built-in Rechargeable Battery - FM Radio with Automatic Station Recognition - USB Flash & SD Memory Card Readers - Includes (2) Wireless Microphones - (2) 1/4'' Microphone / Guitar Inputs - Independent Adjustable Mic/Guitar Volume Controls - RCA (L/R) Line Input Connector Jacks - Ability to Connect External Devices - RCA (L/R) Line Output Connector Jacks - Ability to Connect to Additional Speaker Systems - Rear Panel Button & Rotary Knob Control Center - Volume, Bass and Treble Adjustment - Wired Microphone Compatible - 12 Volt Inlet for Car / RV Use - Digital LCD Display - ID3 Tag Song Readout Info - Battery LED Indicator Lights - Engineered Fortified Molded Cabinet - 35mm Speaker Stand Mount - Convenient Rolling Wheels and Extendable Carry Handle - Used for Public Gatherings, Crowd Control, Karaoke Bluetooth Wireless Streaming: - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Bluetooth Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 3.0 - Wireless Range: 30'+ ft. What's in the Box: - PA Speaker - (2) Wireless Handheld Microphones - Remote Control - Detachable Mic Holders - Detachable Rolling Wheels - Power/Charging Cable - (2) '9V' Batteries Technical Specs: - Power Output: 1600 Watt MAX (800 Watt RMS) - Battery Life: Up to 4 Hours (Charge Time: ~8 Hours) - Subwoofer Frequency: 75-18kHz - Subwoofer: 15'' -inch - Tweeter: 1.3'' -inch - Impedance: 4 Ohm - Sensitivity: 96dB (+/-2dB) - S/N Ratio: >50dB - T.H.D.: 0.3%, 25 Watt - Frequency Response: 55-18kHz - Maximum USB/SD Card Support: 16GB - Digital Audio File Support: MP3, WMA, AVI - Battery Operated Microphone, Requires (1) x '9V' Battery Each, Included - Battery Operated Remote, Requires (1) x 'CR-2025', Included - Power Supply: 110/220V, Switchable - Dimensions (L x W x H): 17.3'' x 14.6'' x 26.8'' -inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.