Shop PYLE

16.5ft Outdoor Extension Cord - Heavy Duty with Weather-Resistant Jacket, Grounded 3 Prong Plug

  • Mfr # PS65ACT
  • Zoro # G900670126

product price: 
$
394.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS65ACT
Zoro #
G900670126
UPC #
842893120997
Country of Origin
China

Description

Features: - 3-Way Active Sound Speaker System with Built-in Amplifier - Built-in Wireless Bluetooth Streaming - USB/SD Card/FM Radio/RCA/Microphone Inputs - Colorful Dual LED Flashing Light with Beating - Speaker Box with RGB Light and LED Screen - Portable Handle Speaker - Adjustable Height of Tripod Stand - Rubber Pads for Better Stability - Two Black Heavy-Duty Telescoping Stands - Adjustable Height Speaker Stands - A system with Precise Treble, Bass Knob Woofer - Easy Mobility and Easy Set-up - Ergonomically Shaped Side Handle for Easy Carrying - Sturdy and Durable Construction Bluetooth Connectivity: - Wireless Music Streaming Ability - Quick & Hassle-Free Device Pairing - Works with All of Your Favorite Bluetooth-Enabled Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Network Name: ‘PYLE SPEAKER’ - Bluetooth Version: 4.1 What's in the Box: - Combo Speaker System - Remote Control - 4.9 ft. Power Cable - Tripod Stands - 4 Pins SpeakOn Cable Technical Specs: - System: Active 3-way full range - Woofer: 3 x 6.5'' - Tweeter: 1'' - Power Output: 2000W - Construction Material: Polypropylene - Frequency Range: 60Hz - 18Khz - Mic Input Level: <5mV - Line Input/ Output Level: 250mV - Connector: XLR/6.35mm/RCA - Sensitivity: 92db - Impedance: 8 Ohm - Voltage:120V/240V - Tripod Stands Height without Speakers: 28.7’’ x 55’’ -inches - Power Cable Length: 4.9 ft. - Adjustable Height with Stands: 4.5ft to 5.5 ft - Tripod Stand Weight Capacity: 66lbs - Battery Operated Remote Control Requires, 3V Lithium Cell (CR2025) - peaker Dimensions (L x W x H): 8" x 10" x 29.5" -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.