Zoro Homepage

2 Channel Mini Mixer With Usb Interface

  • Mfr # PAD10MXU

  • Zoro # G100680840


product price: $56.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD10MXU
Zoro #
G100680840
UPC #
68888900010
Country of Origin
China

Description

Features: - Combo Input Connector Female/XLR, 1/4'' Phone Jack For MIC/Line Inputs - Line 3/2 Stereo Line Inputs RCA Plugs,To Connect Cd, Mp3 Tape Deck, Players - Main Out RCA Plugs To Connect The Mixer, Receiver Or Amplifier - Signal Output Thru The Headphones - Line/INSTR SW Input Select Switch Set - Line 2/3 Level This Control Adjusts The Volume Of Signal Input Of Line 2/3 - Peak Led It Lights Up Went The Input Signal Of Ch1 Is Too High - Ch 1 Gain This Control Adjust The Volume Of Signal Input Of Ch1 - USB Audio Interface - Master Lets You Control Mixer’s Overall Volume Level - Clip Led Lights Up Went The Main Output Signal Is Too High - Monitor To Control Volume Output Of The Monitor Jack - Power Led Indicates That The Unit Is In On Position Technical Specs: - Phantom Power: 18V - Phantom Power Supply On The XLR Connector Of Ch1 - Dimensions: 4.7'' x 3.8'' x 1.3'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.