Shop PYLE
Create Account
2 Ft. Rubber Threshold Curb-Side Ramp, 2PK
- Mfr # PCRMP2DY
- Zoro # G524082749
product price:Â
$
99.99
/pk of 2, $50.00/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCRMP2DY
- Zoro #
- G524082749
- UPC #
- 842893172699
- Country of Origin
- China
Description
HEAVY DUTY DESIGN FOR ANY VEHICLE - This curb-side ramp set features rugged, wear-resistant rubber construction with marine-grade waterproofing, ensuring long-lasting durability. Ideal for all vehicle types, from cars to RVs and forklifts. | SMOOTH VEHICLE PASSAGE - The textured surface provides superior friction and traction, allowing your vehicle to pass smoothly over uneven curbs, driveways, and gutters, while the built-in shock absorption protects your vehicle’s tires. | SAFETY AND VISIBILITY - Equipped with yellow reflective strips, these ramps ensure high visibility even in low light, making them safer to use day or night. They're designed for permanent installation with included expansion screws. | TECHNICAL SPECS - Each ramp is 24.0 in x16.0 in x2.6 in, with a combined length of 4 ft. and a load capacity of 11,000 lbs. Perfect for heavy vehicles and cars, these ramps interconnect for extended length, with easy and durable installation. | DURABLE AND ECONOMICAL SOLUTION - These car ramps are built to last without fading or cracking. They offer a cost-effective way to ease clearance for low vehicles, such as in garages or gravel driveways, without any quality compromise.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.