Shop PYLE
Create Account
1 Ft. Rubber Threshold Curb Ramp
- Mfr # PCRMP1DG
- Zoro # G224082766
product price:Â
$
62.99
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
- PCRMP1DG
- Zoro #
- G224082766
- UPC #
- 842893172583
- Country of Origin
- China
Description
RUGGED & HEAVY DUTY DESIGN - Made with wear-resistant, non-slip rubber, this 1 ft. curb ramp provides a long-lasting, reliable solution for driveways, curbs, and garages. Its durable design helps withstand the toughest environments and regular use. | EASY VEHICLE ACCESS - This ramp is designed for smooth vehicle passage over small step-ups, uneven surfaces, or curb edges. Ideal for low-clearance vehicles like cars, trucks, and RVs, it helps ease the transition to prevent damage, ensuring safety. | PROTECTS LOW VEHICLES ECONOMICALLY - Built for low vehicles, this ramp ensures a smooth transition over curbs while offering an economical solution to protect against damage. Its sturdy build ensures effective protection without breaking the bank. | DURABLE MATERIALS WITH HIGH CAPACITY - Made from marine-grade, waterproof rubber, this car ramp supports up to 11,000 lbs., offering heavy-duty reliability. The built-in reflective strips enhance visibility in low-light conditions for added safety. | FIRM AND RELIABLE - Designed to handle heavy vehicle loads, this ramp is firm under pressure and won’t give way, making it a dependable solution for long-term use. Expansion screws are included for secure installation and lasting performance.