Shop PYLE

2-Way Dual Waterproof Off-Road Speakers - 4 Inch, 900W Marine Grade for ATV, UTV, Jeep

  • Mfr # PLUTV40BK
  • Zoro # G901902202

product price: 
$
96.19
/pr

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLUTV40BK
Zoro #
G901902202
UPC #
842893133348
Country of Origin
China

Description

Features: - Pro Audio Power Sport Speakers - Compact & High-Powered Output - Marine Grade Waterproof Rated Construction - Weatherproof & Water-Resistant Housing - Sound System: (2) x 4'' Woofers + (2) x 1” Tweeters - 2-Way Full Range Stereo Sound Reproduction - Impressive Bass Response - Sleek Design, Machine Molded Speaker Cabinet Housing - Rugged, Universal Mount Bracket Design for Roll-Bar / Roll-Cage - Used for Off-Road Outdoor Vehicles: ATV, UTV, 4x4, Jeeps, Marine Watercraft - Quick Nickel Plated Push-in Terminal for Speaker Wiring What's in the Box: - (2) Off-Road Speakers - (6) Rubber Pads 4.53'' x 1.18'' x 0.12'' -inches Technical Specs: - Power Output: 900 Watt MAX - Marine Grade Waterproof Rating: IP-X5 - Speaker Size: 4” -inch (Each) - Speaker Style: Passive Speakers - Speaker Type: Polypropylene Cone, Butyl Rubber Surround (x2) - Tweeter Type: Neodymium Dome (x2) - Frequency Response: 105Hz-20kHz - Impedance: 4 Ohm - Magnet Type: 30 oz. Circuit - Mid-Woofer Voice Coil Type: 1.0'', KSV - Sensitivity: 90 dB +/- 2 dB @ 1M/1W - Universal Mounting Brackets Roll-Bar / Roll-Cage - Diameter: 1.5” ~ 2.0” -inches - Speaker Dimensions: 5.5” x 8.0” x 7.4” -inches, with Bracket (Each)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.