Backup Camera, 12-24V DC, 720p
- Mfr # 8883060
- Zoro # G922919838
product price:Â
$
735.99
/ea
Free Shipping & Returns
Key Features
Viewing Angle
120 Degrees
Monitor Length
7 3/16 in
Monitor Type
Touchscreen Monitor
Monitor Display Size
7 in
Connection Type
Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8883060
- Zoro #
- G922919838
- UPC #
- 724920238717
- Country of Origin
- China
- Viewing Angle
- 120 Degrees
- Monitor Type
- Touchscreen Monitor
- Connection Type
- Wired
- Camera Resolution
- 720p
- Number of Cameras Included
- 4
- Functions
- Audio Recording, Night Vision, Video Recording
- Number of Camera Inputs
- 4
- Compatible Vehicle Type
- Dump Trucks, Garbage Trucks, Trailers
- Camera Pixels
- 1024 x 600
- Includes
- 128 GB SD Card, 65 ft Cable, Monitor, Mount Bracket, Remote Control
- Audio Output
- Speakers
- Features
- Beeping When you are Close to Objects, Convenient Auto-On When Vehicle Shifts into Reverse
- Impact Rating
- 4G
- Camera Types Included
- Backup Camera
- Item
- Backup Camera
- IP Rating
- IP67, IP69K
- Monitor Resolution
- 800 x 480
- Image Sensor Type
- 1/4 in CMOS
- Manufacturer Warranty
- 2 yr
- Operating Voltage
- 12 to 24V DC
Dimensions
- Monitor Length
- 7 3/16 in
- Monitor Display Size
- 7 in
- Monitor Height
- 5 5/16 in
- Monitor Width
- 2 11/16 in
- Fits Chest Size
- Beeping When you are Close to Objects, Convenient Auto-On When Vehicle Shifts into Reverse
Description
Backup Camera, Camera Types Included Backup Camera, Camera Resolution 720p, Monitor Display Size 7 in, Operating Voltage 12 to 24V DC, Compatible Vehicle Type Dump Trucks, Garbage Trucks, Trailers, Includes 128 GB SD Card, 65 ft Cable, Monitor, Mount Bracket, Remote Control, Number of Cameras Included 4, Image Sensor Type 1/4 in CMOS, Audio Output Speakers, Camera Pixels 1024 x 600, Connection Type Wired
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.