Shop PYLE
Create Account
200W Bluetooth Stereo Amplifier
- Mfr # PDA612BU
- Zoro # G224082704
product price:
$
75.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PDA612BU
- Zoro #
- G224082704
- UPC #
- 842893150550
- Country of Origin
- China
Description
COMPACT 200 WATT POWER: This Bluetooth stereo amplifier receiver has 200-watts of peak power allowing you to fill your room with beautiful music and sound | WIRELESS STREAMING: Featuring the latest Bluetooth wireless chipset, you can receive wireless signals from over 30 Feet away. Use your iPhone, Android, Tablet or any other Bluetooth source | MULTIPLE INPUTS: Attach a variety of source components to the PDA612BU through multiple inputs - RCA In / Out, USB-A and SD Card input with integrated MP3 player, 3.5mm / Aux in, and dual 1⁄4 inch Microphone Inputs | FRONT PANEL CONTROLS: The PDA612BU has an improved Lighted LED screen and easy access to frequently used ports like the dual Microphone inputs, the USB-A port, the SD-Card slot, and 3.5mm Aux in. Additionally there are easy turn rotary controls to manage your volume, bass, treble and source | REMOTE CONTROL: This workhorse amplifier also has an included remote control which allows untethered control from any angle, saving countless trips to make adjustments. Battery included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.