6 Zone Speaker Selector With Volume
- Mfr # PSPVC6
- Zoro # G800670325
product price:Â
$
157.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSPVC6
- Zoro #
- G800670325
- UPC #
- 68888886208
- Country of Origin
- China
Description
Features: - Multi-Channel High Powered Amplifier - Up to 6 Separate Speaker Pairs to your Stereo System - Accepts Speaker Wires Up to 14- Gauge - Protection Circuitry Keeps it Running Smoothly - Individual Speaker Volume Control - Support Two Stereo Amplifiers - Rugged & Durable Housing Construction, Cabinet Heatsink - Control Powered 6 Channel Amplifier - Plug and Play Easy Install What's in the Box: - High Power Stereo Speaker Selector Technical Specs: - Power Output: 6 x 100 Watts - Power Supply: 120/240V Voltage Selector - Amplifier Design: 6-Channel - Minimum Impedance: 8 Ohms - Frequency Response: 20Hz - 20KHz - Signal to Noise Ratio: >81dB - Channel Separation: 80 dB - Crosstalk between Channels: 50 dB - Speaker Terminal Wire Size: 14-22 gauge - Max. Amplifier Input: 100W RMS, 150W AVG - Max. Output per Speaker: 18W RMS, 50W AVG - Product Dimension (L x W x H): 6.29'' x 16.92'' x 3.03'' -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.