On-Ear Wireless headphone, 70hr Playtime, Dynamic Bass, White
- Mfr # TAH4000WT/00
- Zoro # G224174294
product price:
$
39.99
/ea
Key Features
Sensitivity
113 dB (1KHz, 1 mW)
Maximum Range
Up to 10 m
Acoustic System
Closed
Height
7.02 in
Speaker Diameter
32 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAH4000WT/00
- Zoro #
- G224174294
- UPC #
- 840063207943
- Country of Origin
- China
- Sensitivity
- 113 dB (1KHz, 1 mW)
- Maximum Range
- Up to 10 m
- Acoustic System
- Closed
- Item
- On-ear wireless headphones
- Music Play Time
- Up to 70 hrs
- Bluetooth Version
- 6
- Includes
- Quick Start Guide, Headphones
- Driver Type
- Dynamic
- Impedance
- 32 Ohm
- Maximum Power Input
- 10 mW
- Frequency Range
- 20 - 20,000 Hz
- Multipoint Connection
- Yes
- Charging Time
- 2 hrs (5 min fast charge for 2 hrs play time)
- Bluetooth Profiles
- A2DP, AVRCP, HFP
- Color
- White
Dimensions
- Height
- 7.02 in
- Speaker Diameter
- 32 mm
- Depth
- 2.90 in
- Width
- 6.24 in
Description
Great sound, comfy earsKeep the music playing with on-ear headphones built for years of comfortable use. You get rich sound with deep bass,and they’ll go for up to 70 hours between charges. When needed, you can replace the ear-cup cushions and thebattery.On-ear wireless headphones. Everyday comfort.Great sound even at low volume with Dynamic BassComfort t and replaceable components for years of useCustom-tuned 32 mm driversStable connectivity and long battery lifeStable Bluetooth multipoint connectivity and easy pairingBluetooth 6.0, Android Fast Pair, Microsoft Swift PairUp to 70 hours play timeQuick charge for 5 minutes to get an extra 2 hoursClear calls and intuitive in-app equalizerClear calls. They’ll hear what you’re sayingPhilips Headphones app. Customize your experienceWarm, natural sound. Philips sound signatureGRS-certied recycled plastic. Responsible packaging
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.