Shop PYLE
Create Account
3-Way Indoor & Outdoor Box Speaker System
- Mfr # PLMR24
- Zoro # G824082180
product price:
$
42.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLMR24
- Zoro #
- G824082180
- UPC #
- 068888891806
- Country of Origin
- China
Description
AMPLIFY YOUR HOME: Pyle’s Hydra Marine 200-watt speaker system is designed to deliver to deliver clear and powerful audio on your deck, poolside, patio, or outdoors. Includes 3.5 in three-way outdoor mini box speaker and complete mounting kit wires | 200-WATT PEAK POWER: The integrated outdoor speaker system has a 100 watt RMS with 200 watts peak power. Features a frequency response of 70Hz-21kHz with 4 ohms impedance and is equipped w/ quick connect / disconnect speaker terminals | CLEAR SOUND: The speaker system features a 24oz magnet structure that powers a 1.0 in dome tweeter, 3.5 in in aluminum injection cone woofer, and a 1.75 in in wide dispersion cone midrange. It also features a bass reflex vent for added bass response | UNIVERSAL MOUNTING: The speaker is protectively stored in a reinforced ABS cabinet w/ butyl rubber surround. Designed to be mounted on a support bar, tubing, frame, or wall. Includes mounting bracket, custom grills, installation hardware | VERSATILE USAGE: Ideal for home entertainment systems, background music setups, or small gatherings. Compatible with most amplifiers and receivers to deliver clear, consistent, and powerful audio performance indoors and outdoors for everyday enjoyment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.