This item is Discontinued.

Pyle 30” Inch 6-String Electric Acoustic Guitar - Guitar with Digital Tuner & Accessory Kit (Nature color PEAG91

30” Inch 6-String Electric Acoustic Guitar - Guitar with Digital Tuner & Accessory Kit (Nature color (Discontinued)

  • Mfr # PEAG91
  • Zoro # G301902154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEAG91
Zoro #
G301902154
UPC #
842893136578
Country of Origin
China

Description

Features: - With EQ-400T - Spruce plywood, Linden plywood back and side - Fingerboard & Bridge: high-density man-made wood - Binding: White ABS and Celluloid inlayed - Truss rod: 2 Ways - Machine head: Full diecast - Bracing: X shape What's in the Box: - Guitar - Guitar Picks - Digital Guitar Tuner - Travel / Storage Guitar gig bag - Guitar strap - Extra set of string Digital Guitar Tuner: - Convenient Clip-on Design - Tuning Range: A0 - C8 (27.5 - 4186 Hz) - Response Time: Technical Specs: - Total Guitar Length: 30'' -inches - Scale Length: 20.3” -inches (515mm) - Total Body Length: 14.6” -inches (370mm) - Fretboard/Fingerboard Material: high density man-made wood - Number of Frets: 20 Frets - Guitar Body Material: Spruce plywood, Linden plywood back and side - Guitar String Material: steel string - Total Guitar Dimensions (L x W x H): 32.48" x 11.22" x 2.68" –inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.