300W Bluetooth Karaoke Amplifier, 2-Channel PA System, FM Radio, USB/SD, AUX, 2 Mic Inputs

  • Mfr # PFA600BU
  • Zoro # G300628239
product price: 
$
57.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PFA600BU
Zoro #
G300628239
UPC #
842893111452
Country of Origin
China

Description

Features: - PA Public Address Amplifier Receiver - Compact Desktop Audio Source System - Provides Convenient Microphone & Speaker Control - Built-in Bluetooth for Wireless Audio Streaming - Integrated Button-Activated Siren Alarm Function - FM Radio with Digital LCD Display - Connect & Stream Audio from External Devices - MP3 Digital Audio File Playback Compatible - USB Flash & SD Memory Card Readers - USB Port Doubles as Device Charge Port - Quick Connect Speaker Terminals - Aux (3.5mm) Input - (2) 1/4’’ -inch Mic Input Jacks (Mic1, Mic2) - Front Panel Button Control Center - LED Audio Output Indicator Lights - Independent Audio Channel Rotary Volume Adjustment - Optional 12V DC Power Input Terminals What’s in the Box: - PA Amplifier - Remote Control - FM Antenna Bluetooth Connectivity: - Built-in Bluetooth Audio Receiver - Simple Pairing for Wireless Music Streaming - Works with All of Today’s Latest Bluetooth Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 4.0 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 30’+ ft. Technical Specs: - Power Output: 300 Watt MAX - Frequency Response: +/-3dB, 100Hz-20kHz - Impedance: 4/8/16 Ohm - T.H.D.: 70dB, Mic 80dB - Mic Input Sensitivity: 8mV - Maximum USB/SD Memory Support: Up to 32GB - Digital Filetype Playback Support: MP3/WAV/WMA - Remote Control Battery: (1) x CR-2025 (included) - Speaker Output: 4-16O - Power Switch Selectable: AC/Off/DC - Power Supply: 110V, 60Hz (12V DC Input) - Dimensions (L x W x H): 9.84’’ x 8.26’’ x 2.76’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews