4 Channel High Power Stereo Speaker Selector with Volume Control
- Mfr # PLSHVC412
- Zoro # G724082860
product price:Â
$
117.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLSHVC412
- Zoro #
- G724082860
- UPC #
- 842893144351
- Country of Origin
- China
Description
4 x 100 WATT MAX POWER: With 4 x 100 watt max power, the 4 channel high power stereo speaker selection is ideal for your home cinema sound system. Complements any home theater setup when used with 8 ohm impedance speakers | CONTROL 4 SPEAKERS: The 4 channel high power stereo speaker may operate up to four distinct speaker pairs in your audio system at the same time or in tandem. Speaker wires up to 14 gauge are accepted perfect use anytime | INDIVIDUAL SPEAKER VOLUME CONTROL: Individual speaker volume settings are provided. The push button design allows you to activate each pair individually to tailor the listening experience in your house and regulate the volume to each pair | PLUG AND PLAY: Simply connect the left and right outputs , connect up to 4 separate speakers with max amplifier input: 100W RMS, 150W AVG and Output per Speaker: 18W RMS, 50W AVG enjoy high quality audio performance | COMES WITH A POWER SUPPLY: This 4 channel high power stereo speaker. The selector is also made from aluminum with a total dimension of 6.29 in x 16.92 in x 3.03 in-inches and an approximate weight of 6.39 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.