4 ft. Rubber Threshold Curb Ramp, Heavy Duty, Non-Slip Car Ramp for Driveways, Garages, and
- Mfr # PCRMP4SG
- Zoro # G824082630
product price:Â
$
97.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCRMP4SG
- Zoro #
- G824082630
- UPC #
- 842893172798
- Country of Origin
- China
Description
CURB RAMP FOR DRIVEWAYS - This 4 ft. rubber threshold ramp has a rugged build to withstand daily use. Made from wear-resistant, non-slip rubber, it gives a secure, reliable surface for vehicles to transition smoothly over uneven curbs and driveways. | EASY AND SAFE VEHICLE PASSAGE - The traction due to textured surface allows vehicles to pass easily on the curb ramp. The green reflective strips increase visibility for safe night-time use, and the expansion screws provide secure mounting. | FOR HOME AND COMMERCIAL USE - Perfect for driveways, garages, and sidewalks, this car ramp is designed for both residential and business settings. Designed for vehicles such as cars, trucks, trailers, and forklifts, it's a must-have for any space. | RELIABLE BUILD - Made from marine-grade, waterproof-rated rubber, this vehicle ramp is built to last. It supports up to 11,000 lbs. with an interconnecting design for combining multiple ramps, offering durable and flexible coverage. | EASY TO INSTALL - This driveway ramp setup includes safety expansion screws for permanent mounting. The ramp’s 48.0 in x 16.0 in x 2.6 in dimensions offer ample coverage, and its ability to interconnect with other ramps adds to its versatility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.