Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 1/4'' Dual Cone Waterproof Stereo Speaker System

  • Mfr # PLMR57W

  • Zoro # G700680530


product price: $22.19
/pr

Key Features

Frequency Response
100 Hz to 18 kHz
Includes
Mounting Hardware, Wires.
Impedance
4 Ohm
Watt (RMS)
50 W
Material
ABS Plastic, Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLMR57W
Zoro #
G700680530
UPC #
068888894289
Country of Origin
China

Dimensions

Full Range Driver Size
5.25 in
Cutout Diameter
4.80 in
Mounting Depth
2 in

Details

Item
Speaker
Frequency Response
100 Hz to 18 kHz
Includes
Mounting Hardware, Wires.
Impedance
4 Ohm
Watt (RMS)
50 W
Material
ABS Plastic, Cloth
Application
Automobile, Marine
Crossover Type
2-way
Driver Type
5.25" Polypropylene Full Range, Aluminum Tweeter
Tweeter Driver Material
Aluminum
PMPO Output Power
100 W
Crossover Supported
Yes
Full Range Driver Material
Polypropylene

Description

5.25'' Dual Cone Full Range Speakers - 100 Watt Rated Peak Power - Completely Waterproof - For Marine or Car Door Use - Polypropylene Cone w/ Cloth Surround - Built-In Molded Grill - Molded ABS Plastic Basket - 20 Oz. Circuit Magnet - Frequency Response: 100Hz-18Khz - Cut-Out: F122 mm - Impedance: 4 Ohms - Mounting Depth: Only 2'' - Complete with Wire & Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.