Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pyle 5 in x 7 in Car Sound Speaker (Pair) - Blue Poly Cone, 3-Way 300W, 4 Ohm, 1" ASV Voice Coil

  • Mfr # PL573BL

  • Zoro # G400628351


product price: $31.29
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL573BL
Zoro #
G400628351
UPC #
68888721080
Country of Origin
China

Description

One Pair 5'' x 7'' 6'' x 8'' Three-Way Triaxial Speaker Systems - Power Handling: 150 Watts Rms / 300 Watts Max - Non-fatiguing Butyl Rubber Surround - 1'' High Temperature ASV Voice Coil - Standard 5'' x 7''/6'' X 8'' Size Fits OEM Locations - Blue Poly Injection Cone - 20 oz Magnet Structure - 1'' Neodymium Film Dome Midrange - 3/4'' Piezo Tweeter - Impedance: 4 Ohm - Sensitivity: 90 dB - Frequency Response: 80Hz - 20Khz - Includes Grills, Wires And Mounting Hardware - Mounting Depth: 2.25''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.