Shop PYLE
Create Account
6 Channel Speaker Selector Switch
- Mfr # PSLSW6
- Zoro # G100670360
product price:Â
$
162.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSLSW6
- Zoro #
- G100670360
- UPC #
- 8.42893E+11
- Country of Origin
- China
Description
100 WATT MAX: The Pyle Multi-Zone A B Speaker Selector Switch is perfect for your home theater sound system w/ 100W max power per channel. For use w/ 8ohm impedance speakers. Has a compact slim tabletop design that complements any home theater setup. | CONTROL 6 SPEAKERS: The new indoor multichannel speaker switcher controls up to 6 speaker pairs connected to a stereo at the same time or in combination. Input/output via screw type connector terminals which accept up to 14AWG speaker wire. | INDEPENDENT AUDIO CONTROL: Features independent audio source channel volume controls. The push button design lets you activate each pair individually to customize the listening experience in your home and independently control the volume to each pair. | EASY SETUP: Simply connect the left and right outputs from your amp/receiver and/or another source to the left and right A/B inputs on the mini 6-channel multizone controller, connect up to 6 pairs/12 speakers and enjoy high quality audio performance. | OVERLOAD PROTECTION: Equipped w/ front panel control switches consisting of rotary knobs for volume control and a master speaker switch. Offering high-quality audio, it also provides overload safety protection circuitry and long-term reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.