Wireless BT Stereo Amplifier
- Mfr # PDA63BT
- Zoro # G024082706
product price:Â
$
115.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PDA63BT
- Zoro #
- G024082706
- UPC #
- 842893154626
- Country of Origin
- China
Description
200 WATT MAX POWER OUTPUT: This wireless BT stereo amplifier is powerful with its 200 watt max at 4 Ohm max power. It also has a 20 Watt x 2 (@ 8 Ohm) RMS giving you the high quality amplified audio | WIRELESS MUSIC STREAMING ABILITY: Experience a simple and hassle free receiver pairing with our stereo amplifier! With a range of up to 40+ ft, this amplifier is ideal. Also has a fire & smoke safety protection, perfect for karaoke & home theater | CONNECT TO EXTERNAL DEVICES: The stereo amplifier features 2 Pairs RCA (L/R) for CD/DVD Player. The stereo amplifier is also equipped with Two 1/4 in Microphone in for Karaoke, and FM Radio Station Auto-Search Scan | FLASH DRIVE/SD CARD INPUT: The stereo amplifier has a USB/SD card input that can recognize flash drives or SD cards. Allows you to play your favorite audio from your computer’s music library. Works with latest devices including smart phone, & laptop | LCD DISPLAY AND CONTROLS: Equipped with a digital LCD display front panel button, rotary control center, antenna & remote control, this amplifier is great for stage performances & crowd control. Also has adjusting treble, bass, master & mic volume
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.