6.5 in Bookshelf Speakers, Pair of Wired Bookshelf Speakers with Wall Mount Brackets, 2-Way HiFi
- Mfr # PHQBS62BK
- Zoro # G624082274
product price:Â
$
151.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHQBS62BK
- Zoro #
- G624082274
- UPC #
- 842893182490
- Country of Origin
- China
Description
CRYSTAL CLEAR SOUND - These bookshelf speakers deliver exceptional audio quality with a 25 mm soft dome tweeter and a 6.5 in dynamic woofer, offering clear highs and deep lows. Enjoy realistic, crisp sound with these 2-way home audio speakers | POWERFUL SPEAKERS FOR BOOKSHELF - The bookshelf speakers wired have a lightweight paper cone and a high-power capacity (240W max), making them perfect for small to medium-sized rooms with strong, balanced output | HIGH-QUALITY BUILT - Made from top-quality 12 mm MDF with a beautiful wood grain finish, these speakers provide durability and aesthetic appeal. The audiophile-grade painted paper woofer cone ensures an amazing sound experience | EASY CONNECTION AND SETUP - With gold-plated 5-way binding post terminals, these wired bookshelf speakers are compatible with banana plugs, bare wire, and spade terminals. The detachable magnetic grill adds a sleek look and ensures easy installation | VERSATILE INSTALLATION OPTIONS - Whether you prefer to place them on your shelf or mount them on the wall, these bookshelf speakers wall mount easily adapt to your setup. These speakers are perfect for any home theater setup
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.