Shop PYLE
Create Account
In-Wall 10" Subwoofer
- Mfr # PDIWS10
- Zoro # G000681046
product price:Â
$
68.99
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
- PDIWS10
- Zoro #
- G000681046
- UPC #
- 68888886444
- Country of Origin
- China
Description
Features: - In-Wall / In-Ceiling System - 10'' High Power Subwoofer - DVC (Dual Voice Coil) 2.0'' High Temperature Coil - Power Handling: 180 Watt RMS, 360 Watt Peak - Frequency Response: 40Hz - 3kHz - 8 Ohm Impedance - Mounts Flush on Walls or Ceilings - Perfect for Custom Installations & Applications - Includes Cut-Out Template for Easy Installation - Overall Dimensions: 12.2''(W) x 12.2''(H) x 4.2'' (D) - Cut-Out Dimensions: 10.8''(W) x 10.8''(H) x 3.8''(D)