Shop PYLE
Create Account
6.5 in Two Way Coaxial Speaker System for 2006 and Up Vehicles, 300 Watts, 4 Ohm, Butyl Rubber
- Mfr # PLHONDA652
- Zoro # G624082533
product price:Â
$
55.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLHONDA652
- Zoro #
- G624082533
- UPC #
- 842893151717
- Country of Origin
- China
Description
300 WATT POWER: This pair of coaxial speakers offers a power of 150 Watt RMS to 300 Watt peak with 4 ohm impedance that will produce high-quality sound resonance. Play your favorite tracks as loud as you want and with style | FITS 2006 AND UP VEHICLES: This upgrade fits HONDA Civic lower front door / rear deck, or ACURA rear door. Includes (2) 6.5 in 2-Way Speakers, and (2) pre-installed OE Replacement Mounting Brackets. Coaxial speakers are ideal for easy installation | 6.5 INCH WOOFERS: This clean-cut automotive speaker system boasts 6.5 in inch woofers enhancing car stereo by producing clear and powerful audio sound. The system also features black sandblasting paper cone, and built-in matching crossover network | 1 in NEODYMIUM TWEETERS: The two-way speaker system features 1 in swivel neodymium PEI dome tweeters to achieve full range sound reproduction. These speakers for honda & acura also features butyl rubber surrounds to easily handle loud sound vibrations | KSV VOICE COILS: These coaxial speakers are designed with longevity in mind with 1 in high-temperature KSV voice coils to resist corrosion and also has non-fatiguing rubber suspensions. The heavy duty materials ensure durability for long term use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.