Shop PYLE

6.5 inch Two-Way Component Speakers for Honda Civic 2006 Up, 300W Max, 4 Ohm, High-Temp KSV Voice

  • Mfr # PLCIVIC65C
  • Zoro # G824082210

product price: 
$
87.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLCIVIC65C
Zoro #
G824082210
UPC #
842893151700
Country of Origin
China

Description

300 WATT POWER: This pair of component speakers offers a power of 150 Watt RMS to 300 Watt peak with 4 ohm impedance that will produce high-quality sound resonance. Play your favorite tracks as loud as you want and with style | FOR 2006 AND UP HONDA CIVIC: Ideal audio system upgrade for your HONDA Civic. This includes (2) woofers for lower front doors, (2) tweeters w/ mounting décor panel for upper front doors, pre-installed OE replacement mounting brackets, and T-tap parts | 6.5 INCH WOOFERS: This clean-cut automotive speaker system boasts 6.5 in inch woofers enhancing car stereo by producing clear and powerful audio sound. Also has an in-line crossover capacitor for HPF and burned avoiding | 1 INCH NEODYMIUM TWEETERS: The two-way speaker system includes two 1 in neodymium PEI dome tweeters to achieve full range sound reproduction. These speakers for HONDA CIVIC also features butyl rubber surrounds to easily handle loud sound vibrations | KSV VOICE COILS: These component speakers are designed with longevity in mind with 1 in high-temperature KSV voice coils to resist corrosion and also has non-fatiguing rubber suspensions. The heavy duty materials ensure durability for long term use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.