6.5 Inch Dual Marine Speakers
- Mfr # PLMR60W
- Zoro # G724082389
product price:Â
$
38.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLMR60W
- Zoro #
- G724082389
- UPC #
- 068888889209
- Country of Origin
- China
Description
Included Components: Includes (2) 6.5 in Component Speakers, Includes Speaker Wire & Mounting Hardware | 150 WATTS POWER: The speaker has a 20 Oz. circuit magnet for a full range audio and complete stereo speaker sound system. The power output is 75 Watts RMS/150 Watts peak. It has a frequency response of 80Hz-18Khz and 4 Ohms impedance | WEATHER RESISTANT: It’s a weather resistant speaker made of Polypropylene cone with cloth surround for a rugged and durable design. It is also engineered with heavy duty molded ABS plastic basket and grill construction to combat sun damage | LOW PROFILE DESIGN: Constructed with a low profile design with 1 in Aluminum voice coil that can be easily used on boats, marine watercraft and other vehicles. The classic white look also gives extra style to the vehicle | 6.5 in STANDARD SIZE: These marine speakers are easy to install with 6.5 inches standard size, complete wirings and mounting hardware. It has a universal standard OEM replacement size with a mounting depth of only 2.48 in and cut-out size of 5.31 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.