Shop PYLE
See all product information
Create Account
20W Megaphone Bullhorn - Adjustable Volume, Projection Up to 400 Yards, Aux Input, Shoulder Strap
- Mfr # PLMR82
- Zoro # G500680518
product price:Â
$
67.99
/pr
Key Features
Features
Crossover Supported; Water Proof
Depth
11.42 in
Height
2.3 in
Width
10.2 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLMR82
- Zoro #
- G500680518
- UPC #
- 68888882712
- Country of Origin
- China
- Features
- Crossover Supported; Water Proof
- Color
- White
- PMPO Output Power
- 300 W
- Impedance
- 4 ohm
- Item
- Speaker
- Crossover Type
- 2-way
- Minimum Frequency Response
- 60 Hz
- Driver Type
- Tweeter, Woofer
- Sensitivity
- 91 dB
- Woofer Driver Material
- Polycarbon
- Maximum Frequency Response
- 20 kHz
- Tweeter Driver Material
- Neodymium
Dimensions
- Depth
- 11.42 in
- Height
- 2.3 in
- Width
- 10.2 in
- Cutout Diameter
- 7.17 in
- Tweeter Driver Size
- 1/2 in
- Speaker Diameter
- 8 in
- Woofer Driver Size
- 8 in
Description
Features: - Includes (2) 8.5'' Component Speakers - Marine Grade Weather Proof Construction - Full Range Stereo Sound Reproduction - 2-Way Dual Cone Speakers - Poly Carbon Cone, Cloth Surround - Molded ABS Machined Basket and Grill - For Marine, Automobile & Off-Road Vehicles - Universal Standard OEM Replacement Size - Includes Speaker Wire & Mounting Hardware Technical Specs: - MAX Power: 300 Watt - RMS Power: 150 Watt - 4 Ohm Impedance - Sensitivity: 91dB - 20 oz. Circuit Magnet - Voice Coil: 1.5'', High Temp. Aluminum - Tweeters: 0.5'', Neodymium Dome - Frequency Response: 60Hz-20kHz - Total Diameter: 9.65'' - Cut-Out Diameter: 7.36'' - Mounting Depth: 3.54''
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.