6.5 Inch Dual Marine Speakers

  • Mfr # PLMR61W
  • Zoro # G324082291
product price: 
$
36.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLMR61W
Zoro #
G324082291
UPC #
068888882194
Country of Origin
China

Description

COMPLETELY WATERPROOF: This is a marine speaker that’s completely waterproof and can be used for several vehicles because it can withstand heavy water splashes and other outdoor conditions | 120 WATTS POWER: The speaker has a 20 Oz. circuit magnet for a full range audio and complete stereo speaker sound system. The power output is 120 Watts peak. It has a frequency response of 45Hz-16Khz and 4 Ohms impedance | WEATHER RESISTANT: It’s a weather resistant speaker made of Polypropylene cone with cloth surround for a rugged and durable design. It is also engineered with heavy duty molded ABS plastic basket and grill construction to combat sun damage | LOW PROFILE DESIGN: Constructed with a low profile design with 1 in Aluminum voice coil that can be easily used on boats, marine watercraft and other vehicles. The classic white look also gives extra style to the vehicle | 6.5 in STANDARD SIZE: These marine speakers are easy to install with 6.5 inches standard size, complete wirings and mounting hardware. It has a universal standard OEM replacement size with a mounting depth of only 2.5 in and cut-out size of 135mm

Ratings & reviews