This item is Discontinued.

No Product Image Available

7"Single Din Motorized Dvd With Bt/Camer (Discontinued)

  • Mfr # PLT85BTCM
  • Zoro # G000680896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLT85BTCM
Zoro #
G000680896
UPC #
68888766036
Country of Origin
China

Description

Vehicle Entertainment & Safety Kit: - System Includes Headunit Receiver + Backup Camera - Comes with All Necessary Cables/Wiring for InstallationReceiver Features: - Hi-Resolution 7'' HD Digital Display - Bluetooth Wireless Music Streaming & Call Answering - Touch Screen Control Operation - User-Friendly Digital Control Interface - Detachable Radio Receiver Face - Motorized Fold-Out Monitor Display - Screen Telescopes Out and Up with Tilt Adjustment - USB Flash & Micro SD Memory Card Readers - Front-Loading CD/DVD Player - Aux (3.5mm) Input Connector Jack - Ability to Connect Additional External Devices - Rear Panel Audio (RCA) Input/Output Connector Jacks - Video Backup Camera Support (RCA Video Input/Output) - Subwoofer (RCA) Output - AM/FM Radio with 30 Station Memory - Includes Remote Control Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Built-in Microphone for Hands-Free Calling - Compatible with All of Your Favorite Bluetooth Devices - (iPhone, Androids, Smartphones, iPad, Tablets, etc.) - Convenient Contact List Import Ability - Digital Phone Dial Pad Display - Bluetooth Version: 2.0 +EDR What's in the Box: - Stereo Receiver - Rearview Backup Camera - Power & Wiring Harnesses - Video Connection Cable - Remote Control Backup Camera: - Marine Grade Camera Construction - Waterproof & Fog Resistant (IP67 Rating) - Low Lux Light Performance (0.2 LUX) - Built-in Distance Scale Lines - Preferably Mounted Above the Rear License Plate - Tilt Adjustable Camera Lens Angle - 420 TVL Horizontal Resolution - True Color Reproduction - Total Pixels: 656 x 492 - Resolution: 420 TV Lines - Viewing Angle: 170 Degree - Auto White Balance - Video Output: 1.0V PP-75 Ohm - Power Supply: DC 12V 200mA - 17 Foot male to male RCA Video Cable - Includes All Necessary Installation Cables/Wires - Dimension: 10.0''W x 1.3''H x 1.26''DTechnical Specs: - Single DIN Size Universal Standard - Power Output: 4 x 80 Watt (320 Max.) - Wide Screen TFT - LCD Display - Aspect Ratio: 16:9 High Definition - Pixel Resolution: 800 x 480 - Impedance: 4 Ohm - Signal to Noise Ratio: 70dBA - Frequency Response: 20Hz - 20kHz - Video System: NTSC/PAL (Auto Recognition) - Response Time: Up 30 ms, Down 50 ms - Brightness: 400 NITS - AM/FM-MPX 2 Band Radio - Auto Store/Preset Scan - PLL Synthesizer Tuner & Last Position Memory - On Screen Display Title, Time, Chapter, Subtitle - File Compatibility: Supports All of Your Favorite Files - (JPEG, MP3, MP4, AVI, WAV and More)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.