Shop PYLE
Create Account
8 in Marine Wakeboard Bluetooth Speaker
- Mfr # PLMRWKBT82WT
- Zoro # G024082324
product price:
$
197.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLMRWKBT82WT
- Zoro #
- G024082324
- UPC #
- 842893142029
- Country of Origin
- China
Description
AMPLIFY YOUR RIDE: Pyle’s 300W marine grade dual off-road speaker system is what you need to listen to high-quality audio on your car, ATV, 4x4, Jeep, marine watercraft, or other outdoor vehicles! Includes two 8-inch two-way off-road speaker system | BLUETOOTH-COMPATIBLE: The dual compact marine wakeboard speakers are compatible w/ bluetooth for wireless audio streaming & works w/ devices like iPhone, Android mobile phone or iPad. Boasts impressive bass response & large diameter sound projection | 8 in SPEAKER SIZE: The bullet style speakers feature 10 oz magnet structure that powers (2) 1 in polymer dome tweeters, (2) 8 in injection cone long excursion woofers w/ butyl rubber surround & 1.5 in voice coil for a full-range stereo sound reproduction | WEATHERPROOF CONSTRUCTION: The speakers feature marine-grade IP-44 waterproof construction w/ weatherproof & water-resistant housing perfect for extreme water sports use. It has corrosion & stain-resistant coating with protective plastic grill cover | UNIVERSAL MOUNTING: Protectively stored in a heavy-duty molded cabinet w/ butyl rubber surround. Designed to be mounted on a support bar, frame, roll-bar/roll-cage w/ up to 2.35 in diameter. Includes mounting brackets & hardware for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.