Shop PYLE
Create Account
8 in Marine Wakeboard Waterproof Speaker
- Mfr # PLMRWK83BK
- Zoro # G424082047
product price:Â
$
156.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLMRWK83BK
- Zoro #
- G424082047
- UPC #
- 842893141954
- Country of Origin
- China
Description
TECHNICAL SPECIFICATIONS - Max Power Output: 300W; RMS Power: 150W; Impedance: 4 Ohm; Sensitivity: 91 dB; Frequency Response: 40Hz-20kHz; IP-44 Rated; Dimensions: 11.41 in x10.24 in x14.25 in | ENHANCED AUDIO EXPERIENCE - Enjoy high-quality sound with 8 in woofers and 1 in tweeters, providing full-range stereo reproduction and impressive bass response for an immersive listening experience. | DURABLE AND WEATHERPROOF - Designed for extreme conditions, these speakers feature marine-grade IP-44 waterproof construction with corrosion-resistant coating, ensuring longevity and reliability outdoors. | VERSATILE MOUNTING OPTIONS - Easily install on various vehicles with the included brackets, suitable for support bars, frames, and roll-cages up to 2.35 in diameter, making setup convenient and flexible. | STYLISH AND FUNCTIONAL DESIGN - Featuring built-in LED lights and a bullet-style design, these speakers not only deliver excellent sound but also add a modern aesthetic to your vehicle's appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.