Shop PYLE
Create Account
8 in Portable Wireless Bluetooth Speaker System
- Mfr # PWMA899A
- Zoro # G724082464
product price:
$
186.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWMA899A
- Zoro #
- G724082464
- UPC #
- 842893147024
- Country of Origin
- China
Description
350 WATTS POWER: For karaoke, the 350 watt 8-inch wireless speaker has a 4 Ohm impedance and delivers Full Range Stereo Sound Reproduction. A sound system with 8 in full-range speakers, 4 in mid-range speakers, and a 3 in tweeter | EXCELLENT DESIGNATION: We created this speaker with a rugged and heavy-duty design yet with a convenient carry handle and rolling wheels adding a FM radio with digital LED display to make it look attractive | SPEAKER DIMENSION: This portable wireless bluetooth speaker has a dimension of 14.57 in x 11.22 in x 20.08 in -inches with an approximate weight of 0 lbs. Works with all of your favorite devices such as smartphone and more | BATTERY QUALITIES: With a battery type of 12V/4.0AH Lead Acid Battery it allows you to use the speaker up to 3.5+ Hours. Built-in Rechargeable Battery by 12V/4.0AH and battery operated microphone that requires (2) x ‘AA’ batteries each | LISTENING TO MUSIC WIRELESSLY: This Bluetooth Wireless Portable PA Speaker System comes with a Bluetooth wireless audio streaming feature that makes it simple to connect and stream audio from other external devices
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.