This item is Discontinued.

No Product Image Available

8'' Super Slim Active Amplified Subwoofer System (Discontinued)

  • Mfr # PLBASS2.8
  • Zoro # G800628296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLBASS2.8
Zoro #
G800628296
UPC #
68888743020
Country of Origin
China

Description

Features: - RCA Low Level Input - High Level Input - Green & Red LED Power Status Indicator - Phase shift Switch: 0 or 180° - Soft delay remote Turn-On - Thermal, Short And Overload Protection Circuits - Fuse:2×15A - RMS Power: 150W x 2 + 300W x 1 - MXA Power: 300W x 2 + 600W x 1 - Subwooofer Gain Control - Subsonic Filter (20-50Hz) - 0 to +12dB Variable Bass Boost (@45HZ) - Low Pass Filter (50-150 Hz) - Subwoofer Gain Remote Control - CH 1/2 Gain Control - High Pass Filter (50-150 Hz) - Dimensions: 14.5''(L) x 9.5''(W) x 3''(H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.