This item is Discontinued.

Pyle Acoustic Guitar, PGA550CAB PGA550CAB

Acoustic Guitar, PGA550CAB (Discontinued)

  • Mfr # PGA550CAB
  • Zoro # G400681219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGA550CAB
Zoro #
G400681219
UPC #
842893132488
Country of Origin
China

Description

Features: - 36", Cutaway Body - Matt Finish, Hand-rubbed Black Color - All Linden Plywood Top, Back, and Side - High-Density Man-made Wood Fingerboard and Bridge - Chrome Die-cast Machine Head - Includes White ABS Binding, and Beautiful Celluloid Inlay - With One Strap Endpin What's in the Box: - 6-String Acoustic Guitar - Travel / Storage Gig Bag - (6) Spare Guitar Strings - Detachable Shoulder Strap - Pitch Pipe Tuner - Cleaning Cloth - (2) ABS Picks Digital Guitar Tuner: - Convenient Clip-on Design - Tuning Range: A0 - C8 (27.5 - 4186 Hz) - Response Time: Technical Specs: - Total Guitar Length: 36'' -inches - Scale Length: 23.2” -inches - Number of Picks: 2 pcs. - Felt Picks Dimension: 0.035’’ Thickness (0.9mm) - Headstock Material: Okoume - Fretboard/Fingerboard Material: High-Density Man-made Wood - Rosette Style: Decal - String Material: Steel - Number of Frets: 20 Frets - Guitar Body Material: All Linden Plywood Top, Back, and Side - Guitar String Material: Steel Alloy - Total Guitar Dimensions (L x W x H): 36” x 14.6” x 4” -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.