All-Weather Mono Trumpet Horn Speaker
- Mfr # PSP8
- Zoro # G824082227
product price:Â
$
10.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSP8
- Zoro #
- G824082227
- UPC #
- 068888891318
- Country of Origin
- China
Description
CLEAR AND LOUD SOUND: This mono trumpet speaker is a perfect tool if you want to make your voice or music louder. It features 8 ohms impedance & 112bd output, making it ideal for outdoor & indoor spaces | GREAT FREQUENCY RESPONSE: Efficient enough to achieve your desired response, this 5 in power horn can amplify up to 450~5,000Hz | 25-WATT POWER RATING: Amplify your sound with clarity with this heavy duty PA speaker. It produces powerful 25 watt sound which is enough to achieve your desired loudness | ADJUSTABLE BRACKET: The horn speaker can be bent & adjusted. For easy maneuverability, the 5-inch ABS horn is equipped with a 180 degree swiveling adjustable bracket | WIRING INCLUDED: A 10-inch pre-wired cord with 3.5mm mono connector is included to make installation easier. The power horn only weighs 1.1lbs & comes with a one-year warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.