Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amplified Speaker System, PLATV550BT

  • Mfr # PLATV550BT

  • Zoro # G100670278


product price: $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLATV550BT
Zoro #
G100670278
UPC #
68888753685
Country of Origin
China

Description

System Features: - Universal Vehicle Mounting Ability - Bluetooth Wireless Music Streaming - Weatherproof & Water Resistant Housing - Rugged Heavy-Duty Construction Design - Full Range Stereo Sound Reproduction - Dual Speaker 2-Way Audio System - Built-in 2-Channer Amplifier - Aux (3.5mm) Input Connector Jack - Ability to Connect External Devices - Instant Connect & Stream Audio Ability - 'Plug & Play' Connection for Easy Installation - *Can be Hard-Wired or Powered via Vehicle's Cigarette Lighter - Engineered 'Tube' Design for Maximum Sound Projection - Perfect for ATV, UTV, 4x4, Golf Carts, Jetski, Snowmobile & More! - Includes Bluetooth Controller/In-Line Volume Control Bluetooth Music Streaming: - Wireless Audio Streaming Ability - Works with All of Your Favorite Devices - (iPhone, Android, Smartphones, iPad, Tablet, etc.) - Bluetooth Version: 3.0 - Bluetooth Network Name: Pyle Audio - Bluetooth Wireless Range: 30'+ Feet What's in the Box: - Dual Speaker System - Bluetooth Controller Console - Device Bag and Fastening Strap - Hard-Wired 12V Lighter Connector - System-to-Vehicle Mounting Belt - Zip Ties & Mounting Hardware Technical Specs: - Speakers: 6.5'' (x2) Poly Injection Cone Speakers - Tweeters: 1.5'' (x2) Soft Dome HP Diaphragm - MAX Power Output: 500 Watt (250 x 2) - RMS Power Output: 250 Watt (125 x 2) - Frequency Response: 45-25kHz - Signal-to-Noise Ratio: 90 dB - Marine Grade IP-44 Rating - Amplifier Class: AB - Automatic Bluetooth Activation with System Power On - Automatic Bluetooth Disconnection with Aux-in Connection - Speaker Housing Dimensions (W x H x L): 26.55'' x 10.35'' x 7.75'' - Bluetooth Console Dimensions (W x H x L): 1.65'' x 0.87'' x 2.36''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.