Shop PYLE
Create Account
Audio Transmitter and Receiver, Black, 11.42 in x 3.9 in x 9.49 in -inches (PYGTWIR06)
- Mfr # PYGTWIR06
- Zoro # G324081980
product price:Â
$
113.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PYGTWIR06
- Zoro #
- G324081980
- UPC #
- 842893161327
- Country of Origin
- China
Description
5.8GHZ FREQUENCY WITH 4 CHANNELS - Experience uninterrupted audio clarity with a strong and stable 5.8GHz frequency connection, offering four distinct channels for seamless multi-instrument use in both studio and live settings. | CABLE TONE KNOB - This system includes a unique Cable Tone Knob that preserves the rich, natural sound of your guitar, reducing the usual tonal loss found in wireless setups, for sound quality that rivals traditional cables. | SIMULTANEOUS MAGNETIC CHARGING - Enjoy the convenience of magnetic connectors that allow for simultaneous charging of both the transmitter and receiver, ensuring your equipment is always ready for your next performance. | LED SCREEN & EASY OPERATION - Designed with an intuitive LED screen that displays channel selection and battery status for hassle-free monitoring, making it incredibly user-friendly and ideal for quick setups and adjustments. | CARRY CASE & ALL-INCLUSIVE KIT - Comes with a durable carry case, this complete set includes a transmitter, receiver, rechargeable cable, and everything you need to get started right away, providing a dependable, high-quality wireless experience for musicians on the move.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.