This item is Discontinued.

Pyle Bed-Side Hearing Tv Speaker - Wireless Audio Comfort Tv Speaker PTVSP50BK

Bed-Side Hearing Tv Speaker - Wireless Audio Comfort Tv Speaker (Discontinued)

  • Mfr # PTVSP50BK
  • Zoro # G300670351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTVSP50BK
Zoro #
G300670351
UPC #
842893117690
Country of Origin
China

Description

Features: - Perfect for Bed-Side TV Listening - Enjoy Wireless Audio from a Distance - Connects to Your TV for Comfortable Sound Levels - Avoid Excessive Noise & Place TV Audio Quietly Nearby - Transmitter Base Sends Audio to the Speaker - Dual Full Range Speakers - Extended Wireless Range - Universal TV Compatibility - Built-in Rechargeable Battery - Adjustable Rotary Volume Control - Headphone Jack for Quiet Listening - Hi-Fidelity Stereo Sound Reproduction - Innovative FHSS Technology – Auto Signal Fine Tuning - Also Compatible with Home Theater Systems, Stereos, Radios (PCM) - Includes Clock Display What’s In The Box: - TV Speaker - Charging Transmitter Base - (2) AC Power Adapter - Digital Audio Cable - RCA Cable - 3.5mm Audio Cable Technical Specs: - Wireless Range: Up to 100’+ ft. - FHSS (Frequency Hopping Spread Spectrum) - Dual Speakers: 2 x 5 Watt, 4 Ohm - Rechargeable Battery: 3.7V Lithium-ion, 1600mAh - Power: 100/240V (DC 5V 1.5 A Power Adapter) - Speaker Size (L x W x H): 8.85’’ x 3.26’’ x 6.18’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.