This item is Discontinued.

Pyle Bluetooth Blood Pressure Monitor With Downloadable Health Tracking App PHBPB20

Bluetooth Blood Pressure Monitor With Downloadable Health Tracking App (Discontinued)

  • Mfr # PHBPB20
  • Zoro # G500687425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHBPB20
Zoro #
G500687425
UPC #
68888755948
Country of Origin
China

Description

Features: - Wirelessly Measure and Record Your Blood Pressure - Easy to Use: Insert Your Arm and Press the Button - Bluetooth 4.0 Smart Low Energy Technology - Clearly Displays Pulse Rate, Systolic and Diastolic Pressures - Download the ‘Pyle Health’ App & Connect with Your Device - Works with iPhone, Android, Smartphones, iPad, etc. - Ability to be Used as A Standard Heart Rate Blood Pressure Monitor - Simple Button Operation and One Touch Inflation - Full Date, Time Setting Display with 4 Person Memory - Store and View up to 99 Blood Pressure Readings Per User - View Average Daily, Weekly & Monthly Blood Pressure Readings - Easy to Read Digital LCD Display - Irregular Heartbeat Detection - Alarm Clock Reminder - Auto Turn Off Power Saving Feature & Low Battery Indicator - Battery Requirements: 4 x 'AA' Batteries (Included) - *Or Power By 6V, AC Power Adaptor (Not Included) The ‘Pyle Health’ App: - Free to Download & Easy to Use - Keep Track, Save and Chart Your Blood Pressure Readings - Easily Share Your Results via Text Message or Email - Share with Family, Friends, or your Doctor - Record New or Quickly Recall Past Readings - (Compatible with iOS 6 & Later, Android 4.3 & Later) - Requires Bluetooth Version 4.0 or Later

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.