Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyle Bluetooth Motorcycle Speaker Kit, PLMCA62BT PLMCA62BT

Bluetooth Motorcycle Speaker Kit, PLMCA62BT (Discontinued)

  • Mfr # PLMCA62BT
  • Zoro # G300670283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLMCA62BT
Zoro #
G300670283
UPC #
68888744058
Country of Origin
China

Description

300 Watts x 2 Channel Micro Amplifier with wire harness - Dual chrome aluminum bullet style 2.25" speakers - Pair of clamps - Universal handlebar mount rotary volume control - Chrome Stainless Universal handlebar audio mount - 12 Volt T-TAP - USB charger & Satellite 5V plug - Easy Chrome Stainless Mounting Brackets and Accessories included - Environment resistance and water proof Bluetooth and in-line volume control console with 3.5mm Stereo Input Jack, Easy Connection to the Output of Other Audio Devices - Works with iPhone/Smartphones, iPod/MP3 Players, Cell Phones, etc. - Bluetooth 3.0 technology - Bluetooth auto connected while power on - Bluetooth auto disconnected while Aux-in (3.5mm connector) - Bluetooth console Dimension : 1.65''(W) x 0.87''(H) x 2.36''(L) - Easy and quick installed handle-bar mount bracket is included - Speaker Dimensions : 2.5''(W) x 2.5''(H) x 3''(L) - Amplifier Dimensions : 3.25''(W) x 1.5''(H) x 2''(L)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.