This item is Discontinued.

Pyle Bluetooth Vintage Turntable Black PTR8UBTBK

Bluetooth Vintage Turntable Black (Discontinued)

  • Mfr # PTR8UBTBK
  • Zoro # G100687092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTR8UBTBK
Zoro #
G100687092
UPC #
68888759533
Country of Origin
China

Description

System Features: - Classic Record Player with Modern Technology - Play it All: (3) Speed Turntable: 33-1/3, 45, and 78 RPM - Ensures You Can Enjoy All Your Favorite Vinyl Records - Vinyl-to-MP3 Digital Audio File Recording Ability - AM/FM Radio with Illuminated Classic Dial Display - Aux (3.5mm) Input Connector Jack - Ability to Connect External Devices - (iPhone, Android, Smartphones, iPad, Tablets, etc.) - USB Flash & SD Memory Card Readers - MP3 Playback: Play Your Favorite Digital Music Files - Dual Built-in 3'' Stereo Speakers - Simple Button & Rotary Controls - Rear Panel RCA (L/R) Line Output Connector Jack - Ability to Connect External Audio Speaker Systems - Headphone Jack (3.5mm) - Blue Backlight LCD Digital Display - Collapsible Top Lid Cover Reveals Record Player - Includes 45 RPM Adaptor Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Works with All of Your Favorite Devices - (iPhone, Android, Smartphone, iPad, Tablet, etc.) - Stream your Audio through the Turntable's Speaker System Vinyl-to-MP3 Recording: - Turns Your Vinyl Records into Compact Digital Audio Files - Save and Share Your Music - Easy Transfer to Mac or PC - Quick & Easy Digital Audio File Creation - Records to USB Flash Drive or SD Memory Card - *Can Also Record Aux Input & Bluetooth Audio - Audio File Type Created: .mp3 Technical Specs: - MP3 Digital Audio File Compatibility - Maximum USB/SD Card Support Size: 16GB - Dimensions (L x W x H): 12.2'' x 13.0'' x 5.8'' - Power: 120V, AC - Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.