This item is Discontinued.

Pyle Bt Powered Hybrid Preamplifier Receiver P2203ABTU

Bt Powered Hybrid Preamplifier Receiver (Discontinued)

  • Mfr # P2203ABTU
  • Zoro # G600628267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2203ABTU
Zoro #
G600628267
UPC #
68888767613
Country of Origin
China

Details

Output Wattage
600 W
Impedance
8 Ohm
Audio Inputs
2
Includes
Remote Control, Power Cable, AM/FM Antennas, Detachable Rack Mount Brackets.
Color
Black
Bluetooth
Yes
USB
Yes
Frequency Band Type
AM, FM
Item
Preamplifier
Frequency Response
40 Hz to 15 kHz

Description

Features: - High-Powered Hybrid Preamplifier Receiver - Built-in Bluetooth for Wireless Music Streaming - 2.4Ghz Antenna for Extended Range - Powers up to (4) Speakers - AM/FM Radio with LCD Digital Display - USB Flash Drive & SD Memory Card Readers - MP3 Digital Audio File Support - Connect & Stream Audio from External Devices - Aux (3.5mm) Input Jack - (2) 1/4’’ Microphone Inputs - Headphone Jack, 1/4’’ - RCA (L/R) Audio Connectors - Screw-Type Speaker Terminal Binding Posts - Volume, Subwoofer, Tone, Echo, Mic. Volume Setting - Bass, Treble, Balance Adjustment via Remote Control - Front Panel Button Control Center - Built-in Cooling Fan - Rack Mountable Bluetooth Connectivity: - Receives Wireless Signal for Audio Streaming - Works with All of Your Favorite Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 2.1 - Bluetooth Network Name: 'PYLE Pro' - Bluetooth Wireless Range: 20'+ ft. What’s in the Box: - Pre-Amplifier Receiver - Remote Control - Power Cable - AM/FM Antennas - Detachable Rack Mount Brackets Technical Specs: - MAX Power Output: 2000 Watt - 600 Watt @ 2 Ohm - 460 Watt @ 4 Ohm - 240 Watt @ 8 Ohm - Frequency Response: 40Hz-15kHz, +/-2dB - Impedance: 8 Ohm - S/N Ratio: >76dB - T.H.D.: <1% - Radio Station Memory Presets: 30 - Tuner: Quartz Synthesized Radio - Maximum USB/SD Flash Support Size: 32GB - Power Supply: 120/240V, Switchable - Dimensions (L x W x H): 19.0’’ x 13.2’’ x 3.5’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.