Shop PYLE
Create Account
Car Driveway Curb Ramp
- Mfr # PCRBDR24
- Zoro # G600628144
product price:Â
$
102.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCRBDR24
- Zoro #
- G600628144
- UPC #
- 68888777742
- Country of Origin
- China
Description
MULTIPURPOSE USAGE: The Pyle vehicle ramp is ideal for various purposes, providing access for lowered cars, SUVs, vans, mobile wheelchairs, motorcycles, bikes, scooters, and hand trucks over curbs or elevated sidewalks. Perfect as driveway ramps for the curb or rubber curb ramps for driveways. | STURDY HARDWARE: This mobility rubber ramp is constructed from durable, high-quality industrial-grade materials. The rubber curb ramp reduces vibration and noise when driving in or out through the curb, ensuring a smooth and quiet experience. | SUPERIOR FLEXIBILITY: The heavy-duty 4 ft curb ramp is surprisingly flexible, making it suitable for curbs, home garages, loading docks, and driveway ramp use. Great for overland vehicle systems and daily use. | LARGE CAPACITY: With a ramp size of 4 ft wide x 16 inches deep on a flat surface, this solid utility driveway curb ramp supports up to 5 tons or 10,000 lbs, safely allowing vehicles of all types to navigate uneven ground or curbs. | PREFORMED HOLES: The outdoor threshold rubber curb ramp can be permanently installed in high-traffic areas using integrated mounting holes. It also features a built-in water or cable channel for added convenience, making it an excellent choice for driveway ramps for the curb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.